Take 15% off your entire order!

Offer applied at checkout

Master Lock® No. 4BLH General Security Laminated Padlocks - Pkg Qty 24

Master Lock® No. 4BLH General Security Laminated Padlocks - Pkg Qty 24

Item #: WBB588862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $312.00 / Pkg of 24

Save $15.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 4BLH General Security Laminated Padlocks

Features
  • Ideal for marine and other harsh environments
  • 1-9/16" (40mm) wide laminated brass body offers excellent corrosion resistance
  • 2" (51mm) tall, 9/32" (7mm) diameter brass shackle for superior corrosion resistance
  • Dual locking levers provide extra pry resistance
  • Non-Rekeyable, 4-pin W1 cylinder helps prevent picking
Best Used For:
  • Industrial, Storefront & Business Gates
  • Tool Cribs
  • Construction Sites & Equipment
  • Marine Recreation


Product Specifications

  • ACCESSORY WIDTH INCHES1-9/16
  • ASSEMBLYAssembled
  • BRANDMaster Lock®
  • COLOR FINISHSteel w/Blue Rubber Bumper
  • CONSTRUCTIONBrass
  • DESCRIPTIONKeyed Padlock
  • LOCK TYPEKeyed Different
  • MANUFACTURERS PART NUMBER4BLH
  • PACKAGE QUANTITY24
  • PRODUCT FAMILYAccessories
  • SERIES4
  • SHACKLE DIAMETER INCHES9/32
  • SHACKLE INSIDE WIDTH INCHES5/8
  • SHACKLE INSIDE HEIGHT INCHES2
  • SHACKLE MATERIALBrass
  • STYLE4-Pin Cylinder Padlock
  • accessory_typeLock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® No. 5LF General Security Laminated Padlocks - Pkg Qty 24

Item #: B588977

Not Yet Rated

Usually ships in 20 to 23 days

$312.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 4BLH General Security Laminated Padlocks - Pkg Qty 24

Master Lock® No. 4BLH General Security Laminated Padlocks - Pkg Qty 24

Item #: WBB588862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant