discount codeFree shipping over 300

Applied at checkout

Hallowell MSPL1282-2A-WE MedSafe AquaMax Antimicrobial HDPE Locker Double Tier 12x18x36 Assembled

Hallowell MSPL1282-2A-WE MedSafe AquaMax Antimicrobial HDPE Locker Double Tier 12x18x36 Assembled

Item #: WBB2143226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,610.93 up to 50% OFF

Price: $808.00

Quantity

Popular item in this category

Customers Also Viewed

Hallowell MSPL1282-2A-WE MedSafe AquaMax Antimicrobial HDPE Locker Double Tier 12x18x36 Assembled

This Anti Microbial Locker is ideal for health care and pharmaceutical environments including hospitals and doctor's offices. This MedSafe™ AquaMax™ lockers are manufactured with high density polyethylene (HDPE) that contains a specially formulated ANTIMICROBIAL agent that permanently resists the growth of bacteria, mold, yeast and mildew

Features:
  • Permanent antimicrobial protection
  • Scratch Resistant
  • Corrosion Resistant
  • Impact and dent resistant
  • Easy to clean
  • Mildew and odor resistant
  • Graffiti resistant (pencil, pen, paint and most common markers)
  • Chemical Resistant
Made In USA

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES36
  • INSIDE DEPTH INCHES17
  • INSIDE HEIGHT INCHES35-3/8
  • INSIDE WIDTH INCHES11-1/4
  • OVERALL HEIGHT INCHES72
  • OVERALL WIDTH INCHES12
  • ASSEMBLYAssembled
  • BRANDHallowell
  • COLOR FAMILYWhite
  • COLOR FINISHWhite
  • CONSTRUCTIONAntimicrobial High Density Polyethylene (HDPE) Solid Plastic
  • GROUP1 Wide
  • MANUFACTURERS PART NUMBERMSPL1282-2A-WE
  • OPENINGS2
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIESMedSafe AquaMax Antimicrobial Plastic Locker
  • SHELF QUANTITY0
  • TYPEDouble Tier
  • WEIGHT LBS68
  • LIMITED WARRANTY20 Year
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • LOCKER TYPEPlastic Lockers
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell MSPL1282-2A-WE MedSafe AquaMax Antimicrobial HDPE Locker Double Tier 12x18x36 Assembled

Hallowell MSPL1282-2A-WE MedSafe AquaMax Antimicrobial HDPE Locker Double Tier 12x18x36 Assembled

Item #: WBB2143226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top