Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI Storage Traditional Plastic Locker 11-911212600 - Single Tier 12 x 12 x 60 1-Wide Gray

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

ASI Storage Traditional Plastic Locker 11-911212600 - Single Tier 12 x 12 x 60 1-Wide Gray

Item #: WBB1883046

Sold By: globalindustrial.com

Usually ships in 31 to 34 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 278.95
Product Information
Customer Review
Product Q&A
Accessories
ASI Storage Traditional Plastic Locker 11-911212600 - Single Tier 12 x 12 x 60 1-Wide Gray

ASI Traditional Plastic Lockers are ideal for high-humidity applications, as these virtually maintenance free lockers will never rust, rot, corrode or face. Made with impact resistant HDPE material. Multiple configurations and colors available. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness Door, 3/8" thickness on Body, Tops, Bottoms and Shelves.
  • Locker Face with textured selected color finish. Body, Top, Bottoms and Shelves with natural color textured finish
  • Black continuous powder coat hinge.
  • Black recessed vertical acting handle for safety and security w/padlock hasp, accepts built in locks
  • Self latching door with multi-point engagement
  • Rabbetted joinery with SS fasteners
  • Standard slotted ventilation
  • Fully assembled single unit construction
  • Interior includes: (2) SGL Prong Wall Hooks, (1) Hat Shelf
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 15 year Warranty.


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES60
    • OVERALL HEIGHT INCHES60
    • OVERALL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONHDPE Plastic
    • FINISHPartial Finish - Door
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-911212600 9200
    • OPENINGS1
    • PRODUCT FAMILYLockers
    • SERIESTraditional
    • TYPESingle Tier
    • WEIGHT LBS50
    • LIMITED WARRANTY15 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEPlastic Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed