Take 15% off your entire order!

Offer applied at checkout

ASI Storage Double Tier 2 Door Traditional Plastic Locker, 18"Wx18"Dx72"H, Gray, Assembled

ASI Storage Double Tier 2 Door Traditional Plastic Locker, 18"Wx18"Dx72"H, Gray, Assembled

Item #: WBB1882970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Burgundy
  • Charcoal
  • Blue
  • Cream

Gray

$884.04 up to 51% OFF

Price: $432.95

Save $21.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ASI Traditional Z-Style Plastic Lockers are ideal for high-humidity applications, as these virtually maintenance free lockers will never rust, rot, corrode or face. Made with impact resistant HDPE material. Multiple configurations and colors available. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness Door, 3/8" thickness on Body, Tops, Bottoms and Shelves.
  • Locker Face with textured selected color finish. Body, Top, Bottoms and Shelves with natural color textured finish
  • Black continuous powder coat hinge.
  • Black recessed vertical acting handle for safety and security w/padlock hasp, accepts built in locks
  • Self latching door with multi-point engagement
  • Rabbetted joinery with SS fasteners
  • Standard slotted ventilation
  • Fully assembled single unit construction
  • Interior includes: (1) DBL Prong Ceiling Hook
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 15 year Warranty.


Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES18
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYAssembled
  • BRANDASI Storage
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONHDPE Plastic
  • FINISHPartial Finish - Door
  • CONFIGURATION1 Wide
  • LOCKER TYPEPlastic Lockers
  • MANUFACTURERS PART NUMBER11-9Z1818720 9200
  • OPENINGS2
  • PRODUCT FAMILYLockers
  • SERIESTraditional
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • TIER TYPEDouble Tier
  • WEIGHT LBS52
  • LIMITED WARRANTY15 Years
  • MPN_MASTER11-9Z1818720
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ASI Storage Double Tier 2 Door Traditional Plastic Locker, 18"Wx18"Dx72"H, Gray, Assembled

ASI Storage Double Tier 2 Door Traditional Plastic Locker, 18"Wx18"Dx72"H, Gray, Assembled

Item #: WBB1882970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant