Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-2/18 - Two 18" Sections, Chrome

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-2/18 - Two 18" Sections, Chrome

Item #: WBB2019248

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $548.00 Save up to 6%
Price: $ 514.00
Product Information
Customer Review
Product Q&A
Ready Rack® Wall Mounted Gear Storage Rack Locker NTWM-2/18 - Two 18" Sections, Chrome



New Tech Wall Mounted Ready Rack - 18 Inch Compartments



Ready Rack® components are manufactured with a durable, heavy-duty zinc chromate finish and protected with a special clear-coat sealer. All units are supplied with two levels of open wire shelving. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4 inch tall divider on the top shelf level. Grid dividers are also supplied for ends of the unit. Each individual section is supplied with two hanging apparel hooks, one snap on plastic name plate, and a hanging pole that runs the length of the unit.

21" deep x 78" tall x 36". Each unit consists of two levels of open wire, chrome plated shelving mounted to the wall. Full length grid dividers separate individual sections between top and bottom shelf levels and provide a 4" tall divider on the top shelf level. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and wall mount bolts or hardware are not included.

Features:
  • Ready Rack 18 inch Sections also can be ordered in virtually any wall run length.
  • Two levels of open wire shelving
  • Full-length grid dividers to separate sections
  • Adjustable apparel hooks
  • Label holder
  • New Tech wall mount shelf supports
  • Hanging Pole to run the length of the unit.


Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES21
    • HEIGHT INCHES78
    • OVERALL DEPTH INCHES20
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDGroves
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated Finish
    • CONSTRUCTIONSteel
    • GROUP2 Wide
    • MANUFACTURERS PART NUMBERNTWM-2/18
    • OPENINGS2
    • PRODUCT FAMILYLockers
    • SERIESReady Rack®
    • SHELF CAPACITY LBS800
    • STYLESingle Sided
    • TYPEWall Mounted
    • WEIGHT LBS60
    • LIMITED WARRANTY5 Years Finish; Lifetime Welds
    • LOCKER TYPEGear Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!