Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-1/24 - One 24" Section, Red

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-1/24 - One 24" Section, Red

Item #: WBB2019264

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 6%
Price: $ 355.95
Product Information
Customer Review
Product Q&A
Red Rack™ Wall Mounted Gear Storage Rack Locker RRWM-1/24 - One 24" Section, Red



Red Rack Wall Mounted - 24 Inch Compartments



Structurally superior design does not require rear grid. Red Rack is designed to stand up to the rugged demands of the Fire Service. Tubular steel design is the strongest configuration on the market and does not require a rear grid. SAFER! Open back design allows easy access to your station's building code approved electrical outlets. Easier to assemble!

20" deep x 72" tall x length specified. Each individual section is 24" wide. Each unit consists of two levels of open wire, red powder coated shelving mounted to the wall. Full length grid dividers separate individual sections. Hanging pole is provided under the top shelf level and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and a label holder. Installation and mounting hardware not included.

Features:
  • Red Rack 24 inch Compartments
  • Red Racks can be ordered in virtually any wallrun length thanks to our exclusive modular design.
  • Adjustable boot and helmet shelves
  • Adjustable apparel hooks
  • Label holder
  • Hanging Pole to run the length of the unit.


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES20
    • HEIGHT INCHES72
    • OVERALL DEPTH INCHES20
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES25-3/4
    • ASSEMBLYUnassembled
    • BRANDGroves
    • COLOR FAMILYRed
    • COLOR FINISHRed Powder Coated
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERRRWM-1/24
    • OPENINGS1
    • PRODUCT FAMILYLockers
    • SERIESRed Rack™
    • SHELF CAPACITY LBS100
    • STYLESingle Sided
    • TYPEWall Mounted Red Rack
    • WEIGHT LBS91
    • LIMITED WARRANTY5 Years Finish; Lifetime Welds
    • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
    • LOCKER TYPEGear Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!