
Legs Not Included
Tennsco 15 Person Box Locker, 12"Wx18"Dx12"H, Medium Gray, Unassembled
Item #: WBB549808
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Putty
- Sand
- Light Gray
- Black
- Medium Gray
Medium Gray
Customers Also Viewed
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Provides the benefit of box lockers plus the hanging space for full-length garments. Rugged padlock hasps, ventilation louvers and coat rod. 15 Person Box Locker consists of two Six Tier box lockers vertical and a 3 box unit horizontal, Coat rod is mounted underneath 3 Box Unit.
Click here to see the selections of Assembled Lockers.
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES18
- HEIGHT INCHES12
- INSIDE WIDTH INCHES9-1/4
- INSIDE DEPTH INCHES16-13/16
- INSIDE HEIGHT INCHES11-9/16
- OVERALL WIDTH INCHES60
- OVERALL HEIGHT INCHES72
- CAPACITY LBS75
- ASSEMBLYUnassembled
- BRANDTennsco
- COLOR FINISHMedium Gray
- CONSTRUCTIONDoor-14 Gauge Steel; Body-16 Gauge Steel
- DOOR HANDLELock Hasp
- DOOR QUANTITY15
- DOOR TYPEStandard
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBERSRK-601872-A-MGY
- OPENINGS15
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS75
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- STYLENo Legs
- TIER TYPE15-Person
- WEIGHT LBS183
- LIMITED WARRANTY1 Year
- MPN_MASTERSRK-601872-A
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
Item #: 959101G
Not Yet Rated
$4.73

Tennsco Closed Locker Base CLB-1218-MGY - For 12"W X 18"D Locker No Legs 1 Wide, Medium Gray
Item #: 968379G
Not Yet Rated
$28.95

Tennsco Sloping Locker Top KST-1218-MGY - For 1 Wide Locker 12"W X 18"D Medium Grey
Item #: 968376G
Not Yet Rated
$39.95

Tennsco Steel Locker Front Base FB-12-MGY - For Lockers With 6"H Legs Medium Grey
Item #: 968382G
Not Yet Rated
$5.10

Tennsco Locker Number Plate #26-50 - Aluminum With 1/2" Black Lettering - LNP-A-50 Pack of 25
Item #: B549910A
Not Yet Rated
$22.00

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25
Item #: B549910B
Not Yet Rated
$22.00

Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
Item #: B549910C
Not Yet Rated
$20.00

Global Industrial Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17
Item #: 183670F
Not Yet Rated
$122.95

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Tennsco 15 Person Box Locker, 12"Wx18"Dx12"H, Medium Gray, Unassembled
$453.95
- Product Information
- Customer Review
- Product Q&A
- Accessories