Take 15% off your entire order!

Offer applied at checkout

Tennsco Single Tier 4 Door Wall Mount Box Lockers, 12"Wx15"Dx12"H, Champagne Putty, Assembled

Tennsco Single Tier 4 Door Wall Mount Box Lockers, 12"Wx15"Dx12"H, Champagne Putty, Assembled

Item #: WBB549973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Medium Gray
  • Light Gray
  • Black
  • Sand
  • Putty

Putty

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tennsco Wall Mount Box Locker BS1-121512-4-CPY - 4 Person 12" x 15" x 12" Assembled, Champagne Putty


These wall lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All wall lockers have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. 4 person Wall Mount Box Locker includes coat rod below locker.

Click here to see the selections of Unassembled Lockers.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES12
  • OVERALL WIDTH INCHES48
  • OVERALL HEIGHT INCHES12
  • ASSEMBLYAssembled
  • BRANDTennsco
  • COLOR FINISHPutty
  • CONSTRUCTIONSteel
  • DOOR HANDLELock Hasp
  • CONFIGURATION4 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBERBS1-121512-4-CPY
  • OPENINGS4
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLEWall Mounted
  • TIER TYPESingle Tier
  • WEIGHT LBS62
  • LIMITED WARRANTY1 Year
  • MPN_MASTERBS1-121512-4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Single Tier 4 Door Wall Mount Box Lockers, 12"Wx15"Dx12"H, Champagne Putty, Assembled

Tennsco Single Tier 4 Door Wall Mount Box Lockers, 12"Wx15"Dx12"H, Champagne Putty, Assembled

Item #: WBB549973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant