Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALB Plus A Series Locker A1218SB-2TGR4-44 Double Tier 4 Wide Slope Top/Recess Base 12"Wx18"Dx36"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

ALB Plus A Series Locker A1218SB-2TGR4-44 Double Tier 4 Wide Slope Top/Recess Base 12"Wx18"Dx36"H

Item #: WBB2195523

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,488.00 Save up to 61%
Price: $ 574.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALB Plus A Series Locker A1218SB-2TGR4-44 Double Tier 4 Wide Slope Top/Recess Base 12"Wx18"Dx36"H

ALB A Series lockers are all assembled so virtually hassle free. Super quiet with a great finish on all sides. The frame is constructed with 16 gauge formed steel channel welded to form a one-piece construction with an integral continuous door stop on both hasp and hinge sides for maximum security and long lasting durability. 5 knuckle hinges featuring a non-removable pin. The hinges are welded to the frame. Three hinges on single tier doors; all multi-tiered lockers have two hinges per door. The 20 gauge door is equipped with a durable and wide stainless steel handle box insert recessed flush with locker face. Ventilation slots provided at top and bottom of single, double and triple tier locker doors. Six tier lockers are provided with louvers. Three coat hooks per compartment for single and two for double tier lockers. only. Gray powder code finish on all sides. Factory installed sloping top and recess bases available. (look for appropriate SKU). 5 year limited warranty.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES16-1/2
    • INSIDE HEIGHT INCHES34-1/2
    • INSIDE WIDTH INCHES11-7/8
    • OVERALL HEIGHT INCHES82
    • OPENING WIDTH INCHES9-3/8
    • OPENING DEPTH INCHES9-3/4
    • TOTAL WIDTH INCHES48
    • ASSEMBLYAssembled
    • BRANDALB Plus
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR HANDLEStainless Steel Recess Cup Single Point Latch
    • DOOR QUANTITY8
    • DOOR TYPERigid Double Pan
    • GROUP4 Wide
    • MANUFACTURERS PART NUMBERA1218SB-2TGR4-44
    • OPENINGS8
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIESA
    • STYLELocker w/Slope Top & Recess Base
    • TYPEDouble Tier
    • WEIGHT LBS200
    • LIMITED WARRANTY5 Years
    • LOCKER TYPESolid Door Metal Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!