Take 15% off your entire order!

Offer applied at checkout

Clear Bin CCB-6 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 6-1/4"H

Clear Bin CCB-6 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 6-1/4"H

Item #: WBB2328695

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.00 up to 48% OFF

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Clear Bin CCB-6 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 6-1/4"H

Increase the versatility of your Tennsco Cubby unit with these clear bins. Bins allow for even more organization by storing smaller items with ease. Each bin includes (2) mounting rails.

Product Specifications

  • INSIDE WIDTH INCHES9
  • INSIDE DEPTH INCHES12-5/8
  • INSIDE HEIGHT INCHES6-1/8
  • ACCESSORY WIDTH INCHES10-1/8
  • ACCESSORY DEPTH INCHES13-3/4
  • ACCESSORY HEIGHT INCHES6-1/4
  • CAPACITY LBS15
  • ASSEMBLYAssembled
  • BRANDTennsco
  • COLOR FINISHClear
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBERCCB-6
  • PRODUCT FAMILYAccessories
  • WEIGHT LBS4.5
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clear Bin CCB-2 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 2-1/4"H

Item #: B2328697

Not Yet Rated

Usually ships in 10 to 13 days

$17.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Bin CCB-6 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 6-1/4"H

Clear Bin CCB-6 for Tennsco Cubby Lockers 10-1/8"W x 13-3/4"D x 6-1/4"H

Item #: WBB2328695

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant