Take 15% off your entire order!

Offer applied at checkout

Tennsco Steel Locker DTK-121530-1-LGY - Double Tier w/Legs 1 Wide12x15x30, Unassembled, Light Grey

Tennsco Steel Locker DTK-121530-1-LGY - Double Tier w/Legs 1 Wide12x15x30, Unassembled, Light Grey

Item #: WBB549696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Wide
  • 3 Wide

1 Wide

  • SELECT
  • Medium Gray
  • Putty
  • Sand
  • Light Gray
  • Black

Light Gray

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Tier Locker, With Legs, 1 Wide, 12"W X 15"D X 30"H, Unassembled, Light Grey

Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, 3-point locking system, door stiffeners and louvers for ventilation. These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles. Legs provide clearance from moisture and for easy cleaning underneath.

Click here to see the selections of Assembled Lockers.

All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES30
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES66
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • COLOR FINISHLight Gray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Latch
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBERDTK-121530-1-LGY
  • OPENINGS2
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLEWith Legs
  • TIER TYPEDouble Tier
  • WEIGHT LBS62
  • LIMITED WARRANTY1 Year
  • MPN_MASTERDTK-121530-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Steel Locker DTK-121530-1-LGY - Double Tier w/Legs 1 Wide12x15x30, Unassembled, Light Grey

Tennsco Steel Locker DTK-121530-1-LGY - Double Tier w/Legs 1 Wide12x15x30, Unassembled, Light Grey

Item #: WBB549696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant