Take 15% off your entire order!

Offer applied at checkout

Tennsco Box Locker BK5-121512-A-LGY - Five Tier No Legs 1 Wide 12 x 15 x 12 Unassembled, Light Gray

Tennsco Box Locker BK5-121512-A-LGY - Five Tier No Legs 1 Wide 12 x 15 x 12 Unassembled, Light Gray

Item #: WBB549825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Light Gray
  • Black
  • Medium Gray
  • Putty
  • Sand

Light Gray

Price: $168.95

Save $8.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tennsco Box Locker BK5-121512-A-LGY - Five Tier No Legs 1 Wide 12 x 15 x 12 Unassembled, Light Gray


These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.

Click here to see the selections of Assembled Lockers.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES12
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES60
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • COLOR FINISHLight Gray
  • CONSTRUCTIONSteel
  • DOOR HANDLELock Hasp
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBERBK5-121512-A-LGY
  • OPENINGS5
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLENo Legs
  • TIER TYPEFive Tier
  • WEIGHT LBS58
  • LIMITED WARRANTY1 Year
  • MPN_MASTERBK5-121512-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Box Locker BK5-121512-A-LGY - Five Tier No Legs 1 Wide 12 x 15 x 12 Unassembled, Light Gray

Tennsco Box Locker BK5-121512-A-LGY - Five Tier No Legs 1 Wide 12 x 15 x 12 Unassembled, Light Gray

Item #: WBB549825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant