
Tennsco Box Locker BK5-121512-3-SND - Five Tier w/Legs 3 Wide 12 x 15 x 12 Unassembled, Sand
Item #: WBB549981
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Medium Gray
- Putty
- Sand
- Light Gray
- Black
Sand
Customers Also Viewed
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.
Click here to see the selections of Assembled Lockers.
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES15
- HEIGHT INCHES12
- OVERALL WIDTH INCHES36
- OVERALL HEIGHT INCHES66
- ASSEMBLYUnassembled
- BRANDTennsco
- COLOR FINISHSand
- CONSTRUCTIONSteel
- DOOR HANDLELock Hasp
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBERBK5-121512-3-SND
- OPENINGS15
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS75
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- STYLEWith Legs
- TIER TYPEFive Tier
- WEIGHT LBS146
- LIMITED WARRANTY1 Year
- MPN_MASTERBK5-121512-3
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
Item #: 959101G
Not Yet Rated
$4.73

Tennsco Sloping Locker Top KST-3615-SND - For 3 Wide Locker 36"W X 15"D Sand
Item #: 968375S
Not Yet Rated
$36.95

Tennsco Steel Locker End Base EB-15-SND - For 15"D Locker With 6"H Legs Sand
Item #: 968380S
Not Yet Rated
$8.10

Tennsco Steel Locker Front Base FB-12-SND For Lockers With 6"H Legs Sand
Item #: 968382S
Not Yet Rated
$5.10

Tennsco Locker Number Plate #26-50 - Aluminum With 1/2" Black Lettering - LNP-A-50 Pack of 25
Item #: B549910A
Not Yet Rated
$22.00

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25
Item #: B549910B
Not Yet Rated
$22.00

Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
Item #: B549910C
Not Yet Rated
$20.00

Global Industrial Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17
Item #: 183670F
Not Yet Rated
$122.95

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40
Popular item in this category
Tennsco Box Locker BK5-121512-C-SND - Five Tier No Legs 3 Wide 12 x 15 x 12 Unassembled, Sand
Item #: B549940
Not Yet Rated
Usually ships in 10 to 13 days
$396.95

Tennsco Box Locker BK5-121512-3-SND - Five Tier w/Legs 3 Wide 12 x 15 x 12 Unassembled, Sand
$388.95
- Product Information
- Customer Review
- Product Q&A
- Accessories