+

Metal Locker 63355 - Triple Tier 3 Wide 12"W x 15"D x 20"H Blue Unassembled
Item #: WBB2160803
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Blue
- Gray
Blue
- SELECT
- Unassembled
- Assembled
Unassembled
Customers Also Viewed
Features
- Constructed of 16 gauge steel
- Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in heights of 5 feet (add 6" for legs)
- 5 foot high lockers have compartment sizes that are 12" wide, 20" high and 15" deep
- Each locker compartment features 3 single wall hooks
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES15
- HEIGHT INCHES20
- OVERALL WIDTH INCHES36
- OVERALL HEIGHT INCHES66
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- COLOR FINISHBlue
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Lift Handle
- DOOR QUANTITY9
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBER63355BL-U
- OPENINGS9
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIES63000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPETriple Tier
- WEIGHT LBS115
- LIMITED WARRANTY3 Years
There are no questions for this product.

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
Item #: 652867
$28.50

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Metal Locker 63355 - Triple Tier 3 Wide 12"W x 15"D x 20"H Blue Unassembled
$368.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories