Take 15% off your entire order!

Offer applied at checkout

+

Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled

Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled

Item #: WBB2160830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Unassembled
  • Assembled

Assembled

$575.00 up to 15% OFF

Price: $489.95

Save $24.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Locker 63358 - Triple Tier 3 Wide 12"W x 18"D x 20"H Gray Assembled

63000 Series Triple Tier Standard Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 5 feet (add 6" for legs)
  • 5 foot high lockers have compartment sizes that are 12" wide, 20" high and 18" deep
  • Each locker compartment features 3 single wall hooks
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES20
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES66
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Lift Handle
  • DOOR QUANTITY9
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER63358GY-A
  • OPENINGS9
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES63000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPETriple Tier
  • WEIGHT LBS120
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled

Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled

Item #: WBB2160830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled
    Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled
    Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled
    Triple Tier 9 Door Metal Locker, 12"Wx18"Dx20"H, Gray, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant