Take 15% off your entire order!

Offer applied at checkout

+

Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled

Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled

Item #: WBB2160846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Blue

Blue

  • SELECT
  • Assembled
  • Unassembled

Unassembled

$190.00 up to 14% OFF

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Locker 64165 - Four Tier 1 Wide 12"W x 15"D x 18"H Blue Unassembled

64000 Series Four Tier Standard Metal Lockers

Features:

  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 6 feet (add 6" for legs)
  • 6 foot high lockers have compartment sizes that are 12" wide, 18" high and 15" deep
  • Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES18
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • DOOR HANDLEHasp
  • DOOR QUANTITY4
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER64165BL-U
  • OPENINGS4
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES64000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPEFour Tier
  • WEIGHT LBS55
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled

Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled

Item #: WBB2160846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled
    Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled
    Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled
    Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled
    Four Tier 4 Door Metal Locker, 12"Wx15"Dx18"H, Blue, Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant