Take 15% off your entire order!

Offer applied at checkout

+

Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled

Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled

Item #: WBB2160855

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Blue

Gray

  • SELECT
  • Assembled
  • Unassembled

Unassembled

$510.00 up to 6% OFF

Price: $476.95

Save $23.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Metal Locker 64362 - Four Tier 3 Wide 12"W x 12"D x 18"H Gray Unassembled

64000 Series Four Tier Standard Metal Lockers

Features:

  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 6 feet (add 6" for legs)
  • 6 foot high lockers have compartment sizes that are 12" wide, 18" high and 12" deep
  • Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES18
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLEHasp
  • DOOR QUANTITY12
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER64362GY-U
  • OPENINGS12
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES64000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPEFour Tier
  • WEIGHT LBS135
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled

Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled

Item #: WBB2160855

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled
    Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled
    Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled
    Four Tier 12 Door Metal Locker, 12"Wx12"Dx18"H, Gray, Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant