Take 15% off your entire order!

Offer applied at checkout

+

16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled

16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled

Item #: WBB2161016

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Tan
  • Blue

Gray

  • SELECT
  • Assembled
  • Unassembled

Assembled

$660.00 up to 15% OFF

Price: $561.00

$93.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Metal Locker 66016 - 16 Person 12"W x 18"D x 72"H Gray Assembled

66016 Series Box Style Bridge Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 6 feet (add 6" for legs)
  • Units have 16 compartments that are 12" wide, 12" high and 18" deep
  • An easy to reach coat rod allows hanging space for full length garments
  • Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES12
  • OVERALL WIDTH INCHES72
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLEHasp
  • DOOR QUANTITY16
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER66016GY-A
  • OPENINGS16
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES66000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPE16-Person
  • WEIGHT LBS145
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Paramount® 16 Person Locker, 12"Wx18"Dx12"H, Gray, Assembled

Item #: 238235GY

(6)

Usually ships in 4 to 7 days

$504.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled

16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled

Item #: WBB2161016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled
    16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled
    16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled
    16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled
    16 Person Metal Locker, 12"Wx18"Dx12"H, Gray, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant