Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Metal Locker 66016 - 16 Person 12"W x 18"D x 72"H Gray Unassembled

Rollover image to zoom in

Click image to enlarge

See all 366 items in product family

Salsbury Metal Locker 66016 - 16 Person 12"W x 18"D x 72"H Gray Unassembled

Item #: WBB2161049

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.00 Save up to 13%
Price: $ 408.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Salsbury Metal Locker 66016 - 16 Person 12"W x 18"D x 72"H Gray Unassembled

Salsbury 66016 Series Box Style Bridge Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 6 feet (add 6" for legs)
  • Units have 16 compartments that are 12" wide, 12" high and 18" deep
  • An easy to reach coat rod allows hanging space for full length garments
  • Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES72
    • ASSEMBLYUnassembled
    • BRANDSalsbury
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Hasp
    • DOOR QUANTITY16
    • GROUP--
    • MANUFACTURERS PART NUMBER66016GY-U
    • OPENINGS16
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SERIES66000 Series
    • SHELF CAPACITY LBS100
    • TYPE16 Person
    • WEIGHT LBS145
    • LIMITED WARRANTY3 Years
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!