Take 15% off your entire order!

Offer applied at checkout

+

Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled

Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled

Item #: WBB2161069

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Blue
  • Tan

Gray

  • SELECT
  • Assembled
  • Unassembled

Assembled

$700.00 up to 19% OFF

Price: $568.00

$94.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Metal Locker 66365 - Six Tier 3 Wide 12"W x 15"D x 12"H Gray Assembled

66000 Series Six Tier Box Style Standard Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for colleges, high schools, locker rooms, employee changing rooms, government agencies, gyms and many other applications
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in heights of 6 feet (add 6" for legs)
  • 6 foot high lockers have compartment sizes that are 12" wide, 12" high and 15" deep
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES12
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLEHasp
  • DOOR QUANTITY18
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBER66365GY-A
  • OPENINGS18
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES66000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPESix Tier
  • WEIGHT LBS130
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled

Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled

Item #: WBB2161069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled
    Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled
    Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled
    Six Tier 18 Door Metal Locker, 12"Wx15"Dx12"H, Gray, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant