
Tennsco Locker STS-121236-A-LGY - Single Tier Half Height No Legs 1-W 12x12x36 Assembled, Light Gray
Item #: WBB550183
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Light Gray
- Medium Gray
- Putty
- Black
- Sand
Light Gray
Customers Also Viewed
These versatile Tennsco Half-Height Lockers offer all the storage options of full length lockers in half the space. Yet, there is plenty of available hanging space for shirts or jackets; perfect to slide under a workbench or desk
Features:
- Single unit only, 12 wide" x 12" deep x 36" high
- Positive 3 point locking system on doors
- Louvers for ventilation
- Fully assembled only
- Door stiffeners
- Optional built-in locks
- Coat hooks
- Coat rod
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES36
- OVERALL WIDTH INCHES12
- OVERALL HEIGHT INCHES36
- ASSEMBLYAll-Welded
- BRANDTennsco
- COLOR FINISHLight Gray
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Latch
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBERSTS-121236-A-LGY
- OPENINGS1
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS75
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- STYLENo Legs
- TIER TYPESingle Tier
- WEIGHT LBS34
- LIMITED WARRANTY1 Year
- MPN_MASTERSTS-121236-A
There are no questions for this product.

Tennsco Sloping Locker Top KST-1212-LGY - For1 Wide Locker 12"W X 12"D, Light Grey
Item #: B549883
Not Yet Rated
$24.95

Tennsco Closed Locker Base CLB-1212-LGY - For 12"W X 12"D Locker No Legs 1 Wide, Light Grey
Item #: B550029
Not Yet Rated
$23.50

Tennsco Locker Number Plate #26-50 - Aluminum With 1/2" Black Lettering - LNP-A-50 Pack of 25
Item #: B549910A
Not Yet Rated
$22.00

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25
Item #: B549910B
Not Yet Rated
$22.00

Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
Item #: B549910C
Not Yet Rated
$20.00

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Tennsco Locker STS-121236-A-LGY - Single Tier Half Height No Legs 1-W 12x12x36 Assembled, Light Gray
$164.95
- Product Information
- Customer Review
- Product Q&A
- Accessories