Take 15% off your entire order!

Offer applied at checkout

Tennsco Steel Locker STK-121860-3-BLK - Single Tier w/Legs 3 Wide 12x18x60 Unassembled, Black

Tennsco Steel Locker STK-121860-3-BLK - Single Tier w/Legs 3 Wide 12x18x60 Unassembled, Black

Item #: WBB549568

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Sand
  • Light Gray
  • Putty
  • Black
  • Medium Gray

Black

Price: $413.95

Save $20.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TENNSCO
STEEL LOCKERS

These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Recessed locker handles offer a smooth design that is safer and more secure than protruding handles. Durable enamel finish. Legs provide clearance from moisture and for easy cleaning underneath.
SINGLE TIER
Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, three-point locking system, door stiffeners and louvers for ventilation.

Click here to see the selections of Assembled Lockers.

All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES60
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES68
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Latch
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBERSTK-121860-3-BLK
  • OPENINGS3
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLEWith Legs
  • TIER TYPESingle Tier
  • WEIGHT LBS165
  • LIMITED WARRANTY1 Year
  • MPN_MASTERSTK-121860-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Steel Locker STK-121860-3-BLK - Single Tier w/Legs 3 Wide 12x18x60 Unassembled, Black

Tennsco Steel Locker STK-121860-3-BLK - Single Tier w/Legs 3 Wide 12x18x60 Unassembled, Black

Item #: WBB549568

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant