Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Locker Double Tier 12 x 12 x 78 2 Doors Single Point Latch Vent Door Unassembled, Champagne

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Steel Locker Double Tier 12 x 12 x 78 2 Doors Single Point Latch Vent Door Unassembled, Champagne

Item #: WB493434CA

Sold By: globalindustrial.com

Available on or around 05/10/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Locker Double Tier 12 x 12 x 78 2 Doors Single Point Latch Vent Door Unassembled, Champagne

These metal lockers are made of powder coat steel for long lasting durability and corrosion resistance. The square vent door provides maximum ventilation and increased visibility. Keeping locker contents safe and in sight. Encouraging safety and allowing for simple, efficient audits, the square vent design is the perfect option for student lockers in an educational setting or employee lockers for the workplace.

Features:
  • Rugged steel construction: 16 gauge frame, 24 gauge body
  • Continuous hinge for maximum security
  • Single point latching designed to house the standard lock or master lock (sold separately)
  • Front and end bases included at no extra charge
  • Blank number plate with rivet included


The brand new closed-out locker sold as is. Huge Savings While Supplies Last Non-Returnable and Non-Cancellation.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES78
    • ASSEMBLYUnassembled
    • BRANDDigilock
    • COLOR FAMILYTan
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • DOOR HANDLESingle Point Latch
    • DOOR QUANTITY2
    • DOOR TYPEVentilated
    • GROUP1 Wide
    • TYPEDouble Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!