Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Locker Double Tier 12 x 18 x 78 2 Doors Single Point Latch Louver Door Unassembled, Champagne

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Steel Locker Double Tier 12 x 18 x 78 2 Doors Single Point Latch Louver Door Unassembled, Champagne

Item #: WB493449CA

Sold By: globalindustrial.com

Available on or around 05/07/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Steel Locker Double Tier 12 x 18 x 78 2 Doors Single Point Latch Louver Door Unassembled, Champagne

These metal lockers are made of powder coat steel for long lasting durability and corrosion resistance. The louver vent door allows for increased ventilation without sacrificing security of privacy, making it the ideal, cost-effective choice for employee lockers and school lockers. The vented louver design encourages airflow while protecting the locker’s contents from water, direct sunlight, and other unwanted elements.

Features:
  • Rugged steel construction: 16 gauge frame, 24 gauge body
  • Continuous hinge for maximum security
  • Single point latching designed to house the standard lock or master lock (sold separately)
  • Front and end bases included at no extra charge
  • Blank number plate with rivet included


The brand new closed-out locker sold as is. Huge Savings While Supplies Last Non-Returnable and Non-Cancellation.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ASSEMBLYUnassembled
    • BRANDDigilock
    • COLOR FAMILYTan
    • COLOR FINISHChampagne
    • CONSTRUCTIONSteel
    • DOOR HANDLESingle Point Latch
    • DOOR QUANTITY2
    • DOOR TYPELouvered
    • GROUP1 Wide
    • TYPEDouble Tier
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!