Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traditional Plus Double Tier Locker, 1 Wide, 12"W X 15"D X 36"H, Assembled, Gray

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Traditional Plus Double Tier Locker, 1 Wide, 12"W X 15"D X 36"H, Assembled, Gray

Item #: WBB663394

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $261.40 Save up to 36%
Price: $ 167.95
Product Information
Customer Review
Product Q&A
Accessories
With the same standard features as the Traditional line, the Traditional Plus Collection is intended for more rugged applications. Available in singer, double or triple-tier configurations, this collection features heavy duty 14 gauge doors with 16 gauge full-height reinforcement channels for durability, frame-secured 11 gauge frame hooks with protruding padlock hasps, and a maintenance-free, single-point latching system. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. Legs add 6" to height. Limited warranty of 1 year.

For Gray and Almond finished lockers are the same color throughout the locker. For Burgundy, blue frost, Mist Green and Black lockers, the door, both side panels and top will have the selected color, but by default the lockers will have an Almond finish on the shelves, rear panel, bottom and interior as well as the center side panels for the Starter with Adders. However, Burgundy, blue frost, Mist Green and Black fully painted lockers are available at the same price, but with additional lead-time. Please call for the required lead-time.

Click here to see the selections of Unassembled Lockers.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • ASSEMBLYAssembled
    • BRANDASI Storage
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER11-22121578-25-S
    • OPENINGS2
    • PRODUCT FAMILYLockers
    • SERIESTraditional Plus
    • TYPEDouble Tier
    • WEIGHT LBS63
    • LIMITED WARRANTY1 Year
    • Base Model Number11-22121578
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!