Take 15% off your entire order!

Offer applied at checkout

Tennsco Triple Tier 3 Door Steel Locker, Recessed Handle, 12"Wx12"Dx24"H, Medium Gray, Unassembled

Tennsco Triple Tier 3 Door Steel Locker, Recessed Handle, 12"Wx12"Dx24"H, Medium Gray, Unassembled

Item #: WBB549757

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Wide
  • 3 Wide

1 Wide

  • SELECT
  • Putty
  • Black
  • Sand
  • Light Gray
  • Medium Gray

Medium Gray

Price: $226.95

Save $11.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Triple Tier Locker, No Legs, 1 Wide, 12"W X 15"D X 24"H, Unassembled, Black

Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, 3-point locking system, door stiffeners and louvers for ventilation. These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles.

Click here to see the selections of Assembled Lockers.

All Tennsco products are Proudly Made in the USA.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES24
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BRANDTennsco
  • COLOR FINISHMedium Gray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Latch
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Solid Door
  • MANUFACTURERS PART NUMBERTTK-121224-A-MGY
  • OPENINGS3
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLENo Legs
  • TIER TYPETriple Tier
  • WEIGHT LBS69
  • LIMITED WARRANTY1 Year
  • MPN_MASTERTTK-121224-A
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Item #: 493306

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco Triple Tier 3 Door Steel Locker, Recessed Handle, 12"Wx12"Dx24"H, Medium Gray, Unassembled

Tennsco Triple Tier 3 Door Steel Locker, Recessed Handle, 12"Wx12"Dx24"H, Medium Gray, Unassembled

Item #: WBB549757

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant