
Tennsco Steel Locker TTK-121524-C-SND - Triple Tier No Legs 3 Wide 12x15x24, Unassembled, Sand
Item #: WBB549540
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1 Wide
- 3 Wide
3 Wide
- SELECT
- Black
- Sand
- Medium Gray
- Light Gray
- Putty
Sand
Customers Also Viewed
Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, 3-point locking system, door stiffeners and louvers for ventilation. These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles.
Click here to see the selections of Assembled Lockers.
All Tennsco products are Proudly Made in the USA.
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES15
- HEIGHT INCHES24
- OVERALL WIDTH INCHES36
- OVERALL HEIGHT INCHES72
- ASSEMBLYUnassembled
- BRANDTennsco
- COLOR FINISHSand
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Latch
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBERTTK-121524-C-SND
- OPENINGS9
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS75
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- STYLENo Legs
- TIER TYPETriple Tier
- WEIGHT LBS191
- LIMITED WARRANTY1 Year
- MPN_MASTERTTK-121524-C
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
Item #: 959101G
Not Yet Rated
$4.73

Tennsco Closed Locker Base CLB-3615-SND - For 12"W X 15"D Locker No Legs 3 Wide, Sand
Item #: B549822
Not Yet Rated
$48.95

Tennsco Sloping Locker Top KST-3615-SND - For 3 Wide Locker 36"W X 15"D Sand
Item #: 968375S
Not Yet Rated
$36.95

Tennsco Steel Locker Front Base FB-12-SND For Lockers With 6"H Legs Sand
Item #: 968382S
Not Yet Rated
$5.10

Tennsco Locker Number Plate #26-50 - Aluminum With 1/2" Black Lettering - LNP-A-50 Pack of 25
Item #: B549910A
Not Yet Rated
$22.00

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25
Item #: B549910B
Not Yet Rated
$22.00

Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
Item #: B549910C
Not Yet Rated
$20.00

Global Industrial Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17
Item #: 183670F
Not Yet Rated
$122.95

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40
Popular item in this category
Tennsco Steel Locker TTK-121224-C-LGY - Triple Tier No Legs 3 Wide 12x12x24, Unassembled, Light Grey
Item #: B549463
Not Yet Rated
Usually ships in 10 to 13 days
$568.00

Tennsco Steel Locker TTK-121524-C-SND - Triple Tier No Legs 3 Wide 12x15x24, Unassembled, Sand
$576.0
- Product Information
- Customer Review
- Product Q&A
- Accessories