
Tennsco Triple Tier 9 Door Steel Locker W/Legs, Recess Handle, 12"Wx12"Dx24"H, Med Gray, Unassembled
Item #: WBB549753
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1 Wide
- 3 Wide
3 Wide
- SELECT
- Sand
- Putty
- Light Gray
- Black
- Medium Gray
Medium Gray
Customers Also Viewed
Popular general purpose locker. 3 coat hooks per opening and one coat rod. Generous top shelf, 3-point locking system, door stiffeners and louvers for ventilation. These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles. Legs provide clearance from moisture and for easy cleaning underneath.
Click here to see the selections of Assembled Lockers.
All Tennsco products are Proudly Made in the USA.
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES24
- OVERALL WIDTH INCHES36
- OVERALL HEIGHT INCHES78
- ASSEMBLYUnassembled
- BRANDTennsco
- COLOR FINISHMedium Gray
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Latch
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-Solid Door
- MANUFACTURERS PART NUMBERTTK-121224-3-MGY
- OPENINGS9
- PRODUCT FAMILYLockers
- SHELF CAPACITY LBS75
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- STYLEWith Legs
- TIER TYPETriple Tier
- WEIGHT LBS185
- LIMITED WARRANTY1 Year
- MPN_MASTERTTK-121224-3
There are no questions for this product.

Global Industrial General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
Item #: 959101G
Not Yet Rated
$4.73

Tennsco Sloping Locker Top KST-3612-MGY - For 3 Wide Locker 12"W X 12"D, Medium Grey
Item #: B549886
Not Yet Rated
$34.95

Tennsco Steel Locker End Base EB-12-MGY - For 12"D Locker With 6"H Legs Medium Gray
Item #: 270293G
Not Yet Rated
$6.40

Tennsco Steel Locker Front Base FB-12-MGY - For Lockers With 6"H Legs Medium Grey
Item #: 968382G
Not Yet Rated
$5.10

Tennsco Locker Number Plate #26-50 - Aluminum With 1/2" Black Lettering - LNP-A-50 Pack of 25
Item #: B549910A
Not Yet Rated
$22.00

Tennsco Locker Number Plate #51-75 - Aluminum With 1/2" Black Lettering - LNP-A-75 Pack of 25
Item #: B549910B
Not Yet Rated
$22.00

Tennsco Locker Number Plate #76-100 - Aluminum With 1/2" Black Lettering - LNP-A-100 Pack of 25
Item #: B549910C
Not Yet Rated
$20.00

Global Industrial Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17
Item #: 183670F
Not Yet Rated
$122.95

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Tennsco Triple Tier 9 Door Steel Locker W/Legs, Recess Handle, 12"Wx12"Dx24"H, Med Gray, Unassembled
$568.0
- Product Information
- Customer Review
- Product Q&A
- Accessories