Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Combination Locker CMS-182172-A-MGY - No Legs 1 Wide18"W X 21"D X 72"H Assembled, Med. Grey

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Tennsco Combination Locker CMS-182172-A-MGY - No Legs 1 Wide18"W X 21"D X 72"H Assembled, Med. Grey

Item #: WBB550177

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 357.95
Product Information
Customer Review
Product Q&A
Accessories
Combination Locker, No Legs, 1 Wide, 18"W X 21"D X 72"H, Assembled, Medium Grey

This deluxe, multi-purpose Tennsco Combination Locker Unit features a full width top shelf, five individual storage compartments, and room for full length hanging garments.

Tennsco Combination Locker Features:
  • Positive 3 point locking system on doors.
  • Louvers for ventilation.
  • Fully assembled only.
  • Door stiffeners.
  • Optional built-in locks.
  • Coat hooks.
  • Coat rod.


All Tennsco products are Proudly Made in the USA.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES21
    • HEIGHT INCHES72
    • INSIDE HEIGHT INCHES69-11/16
    • OVERALL HEIGHT INCHES72
    • TOTAL WIDTH INCHES18
    • CAPACITY LBS75
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHMedium Gray
    • CONSTRUCTIONDoor-14 Gauge Steel; Body-16 Gauge Steel
    • DOOR HANDLELock Hasp
    • DOOR QUANTITY1
    • DOOR TYPEStandard
    • FIXED SHELVES5
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERCMS-182172-A-MGY
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SHELF CAPACITY LBS75
    • SHELF QUANTITY5
    • STYLENo Legs
    • TYPECombination
    • WEIGHT LBS112
    • LIMITED WARRANTY1 Year
    • LOCKER TYPESolid Door Metal Lockers
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!