Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Heavy Duty Locker HSL-121872-1-MGY - Single Tier w/Legs 1 Wide 12"x18"x72" Welded, Med Gray
See all 24 items in product family

Tennsco Heavy Duty Locker HSL-121872-1-MGY - Single Tier w/Legs 1 Wide 12"x18"x72" Welded, Med Gray

Item #: WBB1969140

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $434.00 Save up to 35%
Price: $ 280.95
Product Information
Customer Review
Product Q&A
Accessories
Tennsco Heavy Duty Locker HSL-121872-1-MGY - Single Tier w/Legs 1 Wide 12"x18"x72" Welded, Med Gray

Available in single tier, double tier and box locker styles. Perforated locker ensures maximum ventilation while providing complete visibility to contents. 14 gauge doors supply exceptional durability while the 16 gauge welded door frame & body provides added strength. Knuckle hinges offer added content protection and long life. Rugged padlock hasps for security. Includes blank paper number plate with clear plastic cover. Add 6" to locker height for lockers with legs. Single Tier comes with 3 coat hooks per opening, one coat rod and top shelf. Double Tier comes with three coat hooks per opening. All-welded lockers are not returnable.

All Tennsco products are Proudly Made in the USA.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • INSIDE DEPTH INCHES16-13/16
    • INSIDE HEIGHT INCHES69-11/16
    • INSIDE WIDTH INCHES9-1/4
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES12
    • CAPACITY LBS75
    • ASSEMBLYAll-Welded
    • BRANDTennsco
    • COLOR FAMILYGray
    • COLOR FINISHMedium Gray
    • CONSTRUCTIONDoor-14 Gauge Steel; Body-16 Gauge Steel
    • DOOR HANDLELock Hasp
    • DOOR QUANTITY1
    • DOOR TYPEStandard
    • FIXED SHELVES1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERHSL-121872-1-MGY
    • OPENINGS1
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYLockers
    • SHELF CAPACITY LBS75
    • SHELF QUANTITY1
    • STYLEWith Legs
    • TYPESingle Tier
    • WEIGHT LBS109
    • LIMITED WARRANTY1 Year
    • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
    • LOCKER TYPESolid Door Metal Lockers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed