Take 15% off your entire order!

Offer applied at checkout

+

Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled

Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled

Item #: WBB2161024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Tan
  • Gray

Gray

  • SELECT
  • Unassembled
  • Assembled

Assembled

$900.00 up to 19% OFF

Price: $729.00

$121.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled

82000 Series Extra Wide Double Tier Vented Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
  • 25% wider than standard lockers
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have a compartment size that is 15" wide, 36" high and 18" deep
  • Each locker compartment features 3 wall hooks and a coat rod
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES18
  • HEIGHT INCHES36
  • OVERALL WIDTH INCHES45
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY6
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-Ventilated
  • MANUFACTURERS PART NUMBER82368GY-A
  • OPENINGS6
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES82000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPEDouble Tier
  • WEIGHT LBS140
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled

Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled

Item #: WBB2161024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled
    Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled
    Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled
    Extra Wide Vented Metal Locker 82368 - Double Tier 3 Wide 15"Wx18"Dx36"H Gray Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant