+

Double Tier 6 Door Extra Wide Vented Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
Item #: WBB2161058
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Blue
- Tan
- Gray
Gray
- SELECT
- Unassembled
- Assembled
Unassembled
$740.00 up to 15% OFF
Price: $627.00
Customers Also Viewed
Features
- Constructed of 16 gauge steel
- Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
- 25% wider than standard lockers
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have a compartment size that is 15" wide, 36" high and 18" deep
- Each locker compartment features 3 wall hooks and a coat rod
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES15
- DEPTH INCHES18
- HEIGHT INCHES36
- OVERALL WIDTH INCHES45
- OVERALL HEIGHT INCHES78
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- COLOR FINISHGray
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY6
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-Ventilated
- MANUFACTURERS PART NUMBER82368GY-U
- OPENINGS6
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIES82000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPEDouble Tier
- WEIGHT LBS140
- LIMITED WARRANTY3 Years
There are 1 questions for this product.
-
What are the specifications of this item?
Question Asked By: July 27, 2011
Answer This Question

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
Item #: 652867
$28.50

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Double Tier 6 Door Extra Wide Vented Metal Locker, 15"Wx18"Dx36"H, Gray, Unassembled
$627.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories