Take 15% off your entire order!

Offer applied at checkout

+

Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled

Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled

Item #: WBB2161013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tan
  • Blue
  • Gray

Blue

  • SELECT
  • Assembled
  • Unassembled

Unassembled

$300.00 up to 18% OFF

Price: $246.95

Save $12.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled

83000 Series Extra Wide Triple Tier Vented Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
  • 25% wider than standard lockers
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have a compartment size that is 15" wide, 24" high and 18" deep
  • Each locker compartment features 3 wall hooks and a coat rod
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES18
  • HEIGHT INCHES24
  • OVERALL WIDTH INCHES15
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY3
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Ventilated
  • MANUFACTURERS PART NUMBER83168BL-U
  • OPENINGS3
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES83000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPETriple Tier
  • WEIGHT LBS55
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled

Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled

Item #: WBB2161013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled
    Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled
    Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled
    Extra Wide Vented Metal Locker 83168 - Triple Tier 1 Wide 15"Wx18"Dx24"H Blue Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant