Take 15% off your entire order!

Offer applied at checkout

+

Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray

Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray

Item #: WB493143GY

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Wide
  • 3 Wide

1 Wide

  • SELECT
  • Assembled
  • Unassembled

Unassembled

Frequently Purchased Together

  • Digilock Range Electronic Keypad Locker Lock NLRK-ADO2-619-01P1 - Brushed Nickel

    $60.95

  • Global Industrial™ Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 72 x 9-1/2 x 17

    $119.95

  • Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

    $4.59

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray

Global Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage.

Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Single Tier Steel Gym Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks. 18"D Lockers also includes a coat rod . Legs add 6" to overall height. Optional locks and numbered plate kit sold separately.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Handle
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Ventilated
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPESingle Tier
  • WEIGHT LBS99.23
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray

Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray

Item #: WB493143GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Infinity® Heavy Duty Ventilated Steel Locker, Single Tier, 1-Wide, 12x18x72, Unassembled, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant