Take 15% off your entire order!

Offer applied at checkout

+

Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled

Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled

Item #: WBB2160325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tan
  • Gray
  • Blue

Tan

  • SELECT
  • Unassembled
  • Assembled

Assembled

$220.00 up to 15% OFF

Price: $187.95

Save $9.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled

71000 Series Single Tier Vented Metal Lockers

Features
  • Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
  • Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have compartment sizes that are 12" wide, 72" high and 15" deep
  • Available as 1 wide or 3 wide units
  • Each locker compartment features an adjustable hat shelf and 3 wall hooks and a coat rod
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES12
  • INSIDE DEPTH INCHES18
  • INSIDE HEIGHT INCHES72
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES78
  • CAPACITY LBS100 Per Compartment
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FINISHTan
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY1
  • DOOR TYPEManual Mesh
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-Ventilated
  • MANUFACTURERS PART NUMBER71168TN-A
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES71000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPESingle Tier
  • WEIGHT LBS55
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: July 27, 2011

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled

Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled

Item #: WBB2160325

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled
    Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled
    Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled
    Vented Metal Locker 71168 - Single Tier 1 Wide 12"W x 18"D x 72"H Tan Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant