+

Vented Metal Locker 73162 - Triple Tier 1 Wide 12"W x 12"D x 24"H Blue Unassembled
Item #: WBB2160395
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Tan
- Blue
- Gray
Blue
- SELECT
- Assembled
- Unassembled
Unassembled
Customers Also Viewed
Features
- Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
- Ideal for health clubs, locker rooms, employee changing rooms, gyms and many other applications where visibility and maximum airflow is needed
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have compartment sizes that are 12" wide, 24" high and 12" deep
- Available as 1 wide or 3 wide units
- Each locker compartment features 3 wall hooks
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES24
- INSIDE WIDTH INCHES12
- INSIDE DEPTH INCHES12
- INSIDE HEIGHT INCHES24
- OVERALL WIDTH INCHES12
- OVERALL HEIGHT INCHES78
- CAPACITY LBS100 Per Compartment
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- COLOR FINISHBlue
- CONSTRUCTIONSteel
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY3
- DOOR TYPEManual Mesh
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-Ventilated
- MANUFACTURERS PART NUMBER73162BL-U
- OPENINGS3
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIES73000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPETriple Tier
- WEIGHT LBS55
- LIMITED WARRANTY3 Years
There are 1 questions for this product.
-
What are the specifications of this item?
Question Asked By: July 27, 2011
Answer This Question

Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5
Item #: 652867
$28.50

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Vented Metal Locker 73162 - Triple Tier 1 Wide 12"W x 12"D x 24"H Blue Unassembled
$169.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories