Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru Locker CSL-121572-1-BLK - Single Tier w/Legs 1 Wide 12 x 15 x 72, Assembled, Black

Tennsco C-Thru Locker CSL-121572-1-BLK - Single Tier w/Legs 1 Wide 12 x 15 x 72, Assembled, Black

Item #: WBB549411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Wide
  • 3 Wide

1 Wide

  • SELECT
  • Medium Gray
  • Black
  • Sand
  • Light Gray
  • Putty

Black

Price: $298.95

Save $14.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tennsco C-Thru Locker CSL-121572-1-BLK - Single Tier w/Legs 1 Wide 12 x 15 x 72, Assembled, Black

Tennsco C-Thru Lockers are the perfect solution for viewing the contents of lockers without violating people's privacy in schools, industrial applications, airports, prisons and more where concealed belongings need to be visible.

Tennsco C-Thru Lockers Features:
  • Contents of lockers are clearly visible without the need to open the locker.
  • Three coat hooks per opening.
  • Heavy Duty Plexiglas door inserts.
  • Heavy duty steel constructions with visual door panels.
  • Vandal-resistant handles for secure storage of personal belongings.
  • Plexiglas doors that incorporate corner-to corner reinforcements
  • Positive 2-point locking system in doors.
  • Available fully assembled only.


Click here to see the selections of Unassembled and Assembled Lockers.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES15
  • HEIGHT INCHES72
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAssembled
  • BRANDTennsco
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Latch
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-See-Thru Door
  • MANUFACTURERS PART NUMBERCSL-121572-1-BLK
  • OPENINGS1
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLEWith Legs
  • TIER TYPESingle Tier
  • WEIGHT LBS73
  • LIMITED WARRANTY1 Year
  • MPN_MASTERCSL-121572-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru Locker CSL-121572-1-BLK - Single Tier w/Legs 1 Wide 12 x 15 x 72, Assembled, Black

Tennsco C-Thru Locker CSL-121572-1-BLK - Single Tier w/Legs 1 Wide 12 x 15 x 72, Assembled, Black

Item #: WBB549411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant