Take 15% off your entire order!

Offer applied at checkout

Tennsco C-Thru Box Locker CBL6-121812-3-CPY - Six Tier w/ Legs 3 Wide 12 x 18 x 12, Assembled, Putty

Tennsco C-Thru Box Locker CBL6-121812-3-CPY - Six Tier w/ Legs 3 Wide 12 x 18 x 12, Assembled, Putty

Item #: WBB2320097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1 Wide
  • 3 Wide

3 Wide

  • SELECT
  • Putty
  • Sand
  • Black
  • Medium Gray
  • Light Gray

Putty

$1,321.00 up to 51% OFF

Price: $644.00

$107.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $644.00 or save 5% on purchase.

Quantity

Tennsco C-Thru Box Locker CBL6-121812-3-CPY - Six Tier w/ Legs 3 Wide 12 x 18 x 12, Assembled, Putty

Tennsco C-Thru Lockers - Box Lockers - are ideal for securely storing smaller items like purses, lunches, books, and athletic gear. The configurations save valuable floor space in schools, clubs, and hospitals.

Tennsco C-Thru Box Lockers Feature:
  • Contents of lockers are clearly visible without the need to open the locker
  • Heavy duty steel constructions with visual door panels
  • Vandal-resistant handles for secure storage of personal belongings
  • Plexiglas doors that incorporate corner-to corner reinforcements
  • Heavy Duty reinforced Plexiglass doors
  • Rugged padlock hasps
  • Available fully assembled only


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES12
  • OVERALL WIDTH INCHES36-3/16
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYAssembled
  • BRANDTennsco
  • COLOR FAMILYTan
  • COLOR FINISHPutty
  • CONSTRUCTIONSteel
  • DOOR HANDLELock Hasp
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-See-Thru Door
  • MANUFACTURERS PART NUMBERCBL6-121812-3-CPY
  • OPENINGS18
  • SHELF CAPACITY LBS75
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • STYLEWith Legs
  • TIER TYPESix Tier
  • WEIGHT LBS157
  • LIMITED WARRANTY1 Year
  • MPN_MASTERCBL6-121812-3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tennsco C-Thru Box Locker CBL6-121812-3-CPY - Six Tier w/ Legs 3 Wide 12 x 18 x 12, Assembled, Putty

Tennsco C-Thru Box Locker CBL6-121812-3-CPY - Six Tier w/ Legs 3 Wide 12 x 18 x 12, Assembled, Putty

Item #: WBB2320097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant