+

See-Through Metal Locker S-61165 - Single Tier 1 Wide 12"W x 15"D x 72"H Blue Unassembled
Item #: WBB2160360
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Tan
- Blue
- Gray
Blue
- SELECT
- Unassembled
- Assembled
Unassembled
Customers Also Viewed
Features
- Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
- Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have compartment sizes that are 12" wide, 72" high and 15" deep
- Available as 1 wide or 3 wide units
- Each locker compartment includes an adjustable hat shelf (the 18" deep lockers also include a coat rod)
- Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES15
- HEIGHT INCHES72
- INSIDE WIDTH INCHES12
- INSIDE DEPTH INCHES15
- INSIDE HEIGHT INCHES72
- OVERALL WIDTH INCHES12
- OVERALL HEIGHT INCHES78
- CAPACITY LBS100 Per Compartment
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- COLOR FAMILYBlue
- COLOR FINISHBlue
- CONSTRUCTIONSteel / Polycarbonate
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY1
- DOOR TYPEManual
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-See-Thru Door
- MANUFACTURERS PART NUMBER61165BL-U
- OPENINGS1
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIESS-61000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPESingle Tier
- WEIGHT LBS55
- LIMITED WARRANTY3 Years
There are no questions for this product.

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

See-Through Metal Locker S-61165 - Single Tier 1 Wide 12"W x 15"D x 72"H Blue Unassembled
$158.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories