Take 15% off your entire order!

Offer applied at checkout

+

See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled

See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled

Item #: WBB2160490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Tan
  • Blue

Gray

  • SELECT
  • Assembled
  • Unassembled

Assembled

$305.00 up to 14% OFF

Price: $260.95

Save $13.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled

S-63000 Series Triple Tier See-Through Metal Lockers

Features
  • Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
  • Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have compartment sizes that are 12" wide, 24" high and 18" deep
  • Available as 1 wide or 3 wide units
  • Each locker compartment includes 3 wall hooks
  • Units include a lift up handle and recessed hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES18
  • HEIGHT INCHES24
  • INSIDE WIDTH INCHES12
  • INSIDE DEPTH INCHES18
  • INSIDE HEIGHT INCHES24
  • OVERALL WIDTH INCHES12
  • OVERALL HEIGHT INCHES78
  • CAPACITY LBS100 Per Compartment
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONSteel / Polycarbonate
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY3
  • DOOR TYPEManual
  • CONFIGURATION1 Wide
  • LOCKER TYPESteel Lockers-See-Thru Door
  • MANUFACTURERS PART NUMBER63168GY-A
  • OPENINGS3
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIESS-63000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPETriple Tier
  • WEIGHT LBS70
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled

See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled

Item #: WBB2160490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled
    See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled
    See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled
    See-Through Metal Locker S-63168 - Triple Tier 1 Wide 12"W x 18"D x 24"H Gray Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant