+

Four Tier 4 Door See-Through Metal Locker, 12"Wx18"Dx18"H, Gray, Unassembled
Item #: WBB2160352
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Gray
- Tan
- Blue
Gray
- SELECT
- Unassembled
- Assembled
Unassembled
Customers Also Viewed
S-64000 Series Four Tier See-Through Metal Lockers
Features:
- Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
- Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have compartment sizes that are 12" wide, 18" high and 18" deep
- Available as 1 wide or 3 wide units
- Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES18
- HEIGHT INCHES18
- INSIDE WIDTH INCHES12
- INSIDE DEPTH INCHES18
- INSIDE HEIGHT INCHES18
- OVERALL WIDTH INCHES12
- OVERALL HEIGHT INCHES78
- CAPACITY LBS100 Per Compartment
- ASSEMBLYUnassembled
- BRANDApproved Vendor
- COLOR FAMILYGray
- COLOR FINISHGray
- CONSTRUCTIONSteel / Polycarbonate
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY4
- DOOR TYPEManual
- CONFIGURATION1 Wide
- LOCKER TYPESteel Lockers-See-Thru Door
- MANUFACTURERS PART NUMBER64168GY-U
- OPENINGS4
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIESS-64000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPEFour Tier
- WEIGHT LBS75
- LIMITED WARRANTY3 Years
There are no questions for this product.

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40

Four Tier 4 Door See-Through Metal Locker, 12"Wx18"Dx18"H, Gray, Unassembled
$223.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories