+

Four Tier 12 Door See-Through Metal Locker, 12"Wx12"Dx18"H, Gray, Assembled
Item #: WBB2160506
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Gray
- Blue
- Tan
Gray
- SELECT
- Assembled
- Unassembled
Assembled
$860.00 up to 19% OFF
Price: $698.00
Customers Also Viewed
S-64000 Series Four Tier See-Through Metal Lockers
Features:
- Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
- Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
- Available as unassembled or assembled (additional charge for assembled)
- Feature a durable powder coated finish available in gray, tan or blue
- Available in 6 foot height (add 6" for legs)
- Units have compartment sizes that are 12" wide, 18" high and 12" deep
- Available as 1 wide or 3 wide units
- Each locker compartment includes a strong steel hasp for added security and can accommodate built-in combination or key locks and combination or key padlocks
Product Specifications
- WIDTH INCHES12
- DEPTH INCHES12
- HEIGHT INCHES18
- INSIDE WIDTH INCHES12
- INSIDE DEPTH INCHES12
- INSIDE HEIGHT INCHES18
- OVERALL WIDTH INCHES36
- OVERALL HEIGHT INCHES78
- CAPACITY LBS100 Per Compartment
- ASSEMBLYAssembled
- BRANDApproved Vendor
- COLOR FAMILYGray
- COLOR FINISHGray
- CONSTRUCTIONSteel / Polycarbonate
- DOOR HANDLERecessed Hasp
- DOOR QUANTITY12
- DOOR TYPEManual
- CONFIGURATION3 Wide
- LOCKER TYPESteel Lockers-See-Thru Door
- MANUFACTURERS PART NUMBER64362GY-A
- OPENINGS12
- PACKAGE QUANTITY1
- PRODUCT FAMILYLockers
- SERIESS-64000
- SHELF CAPACITY LBS100
- STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
- TIER TYPEFour Tier
- WEIGHT LBS165
- LIMITED WARRANTY3 Years
There are no questions for this product.

Global Industrial Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2
Item #: 493306
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.40
Popular item in this category
Triple Tier 9 Door See-Through Metal Locker, 12"Wx12"Dx24"H, Gray, Assembled
Item #: B2160496
Not Yet Rated
Usually ships in 10 to 13 days
$670.00

Four Tier 12 Door See-Through Metal Locker, 12"Wx12"Dx18"H, Gray, Assembled
$698.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories