Take 15% off your entire order!

Offer applied at checkout

+

See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled

See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled

Item #: WBB2160250

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Gray
  • Tan
  • Blue

Tan

  • SELECT
  • Assembled
  • Unassembled

Unassembled

$760.00 up to 19% OFF

Price: $617.00

$102.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled

S-66000 Series Six Tier Box Style See-Through Metal Lockers

Features
  • Constructed of 16 gauge steel with a polycarbonate see-through door panel that provides maximum visibility
  • Ideal for industry, retail, offices and recreational facilities where a view of the locker contents is necessary
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Available in 6 foot height (add 6" for legs)
  • Units have compartment sizes that are 12" wide, 12" high and 12" deep
  • Available as 1 wide or 3 wide units
  • Each locker compartment includes a steel hasp assembly and can accommodate built-in combination or key locks, combination or key padlocks and electronic locks


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES12
  • INSIDE WIDTH INCHES12
  • INSIDE DEPTH INCHES12
  • INSIDE HEIGHT INCHES12
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES78
  • CAPACITY LBS100 Per Compartment
  • ASSEMBLYUnassembled
  • BRANDApproved Vendor
  • COLOR FAMILYTan
  • COLOR FINISHTan
  • CONSTRUCTIONSteel / Polycarbonate
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY18
  • DOOR TYPEManual
  • CONFIGURATION3 Wide
  • LOCKER TYPESteel Lockers-See-Thru Door
  • MANUFACTURERS PART NUMBER66362TN-U
  • OPENINGS18
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIESS-66000
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • TIER TYPESix Tier
  • WEIGHT LBS165
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled

See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled

Item #: WBB2160250

The item above has been added to your shopping list:

List name

Save Item to

Select List

    See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled
    See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled
    See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled
    See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled
    See-Through Metal Locker S-66362 - Six Tier 3 Wide 12"W x 12"D x 12"H Tan Unassembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant