Take 15% off your entire order!

Offer applied at checkout

+

Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak

Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak

Item #: WBB1887491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$30.00 up to 17% OFF

Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak

Additional compartment shelves easily attached to the interior of the solid oak executive wood locker compartments with brackets (included), neatly organized locker contents and utilized all spaces inside the locker compartments.

Product Specifications

  • ACCESSORY WIDTH INCHES14-1/2
  • ACCESSORY DEPTH INCHES16-3/4
  • ACCESSORY HEIGHT INCHES3/4
  • ACCESSORY OVERALL HEIGHT INCHES3/4
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHDark Oak
  • CONSTRUCTIONIPB
  • DESCRIPTIONCompartment Shelf
  • MANUFACTURERS PART NUMBER11198DRK
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • SERIESSolid Oak Executive Options
  • WEIGHT LBS5
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Medium Oak

Item #: B1887494

Not Yet Rated

Usually ships in 7 to 10 days

$24.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak

Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak

Item #: WBB1887491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak
    Compartment Shelf 11198 - for 18" Deep Solid Oak Executive Locker, Dark Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant