Take 15% off your entire order!

Offer applied at checkout

+

Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak

Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak

Item #: WBB1887432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$600.00 up to 19% OFF

Price: $486.95

Save $24.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak

Solid Oak raised double end side panels provide a finished look to the side of solid oak executive wood locker when they are installed back to back. Double end side panel are finish to match the doors of the solid oak executive wood lockers. This double end side panel are ideal solution when the solid oak executive wood lockers installed back to back and when the sides are not flushed to the wall.

Product Specifications

  • ACCESSORY WIDTH INCHES47-1/4
  • ACCESSORY DEPTH INCHES3/4
  • ACCESSORY HEIGHT INCHES72
  • ACCESSORY OVERALL HEIGHT INCHES72
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHLight Oak
  • CONSTRUCTIONOak
  • DESCRIPTIONDouble End Side Panel
  • MANUFACTURERS PART NUMBER11147LGT
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • SERIESSolid Oak Executive Options
  • WEIGHT LBS50
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Medium Oak

Item #: B1887437

Not Yet Rated

Usually ships in 7 to 10 days

$486.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak

Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak

Item #: WBB1887432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak
    Double End Side Panel 11147 - for 24" Door Deep Solid Oak Executive Wood Locker, Light Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant