Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury Electronic Lock 11190 - for Solid Oak Executive Wood Locker Door, Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Salsbury Electronic Lock 11190 - for Solid Oak Executive Wood Locker Door, Black

Item #: WBB1887455

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.00 Save up to 17%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
Salsbury Electronic Lock 11190 - for Solid Oak Executive Wood Locker Door, Black

Electronic locks for solid oak executive wood lockers provide an alternate keyless secure access. Available in gold, silver and black. Electronic locks are programmable and allow for single-use or multi-use applications. The locks operate with 2 AAA batteries (included). Electronic locks are factory installed when purchased together with the solid oak executive wood lockers. Additional lead time required when factory installed.

Product Specifications

    • WIDTH INCHES1
    • DEPTH INCHES1
    • HEIGHT INCHES4
    • OVERALL HEIGHT INCHES4
    • OVERALL WIDTH INCHES1
    • ASSEMBLYAssembled
    • BRANDSalsbury
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER11190BLK
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • SERIESSolid Oak Executive Options
    • TYPEElectronic Lock
    • WEIGHT LBS1
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years
    • accessory_typeLock
    • addon_typeLock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!