take 10% off our everday low prices!

Offer applied at final checkout

+

Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

Item #: WBB2177534

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.00 up to 13% OFF

Price: $51.95

Save $1.56 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury extra wide designer locker sloping hood prevent items from being stored or hidden on top of lockers. Provide an easy to clean surface for healthy environment. Ideal for spas, locker room and fitness center.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES21
  • HEIGHT INCHES7-3/4
  • ASSEMBLYAssembled
  • BRANDSalsbury
  • COLOR FINISHMaple
  • CONSTRUCTIONParticleboard/Laminate
  • MANUFACTURERS PART NUMBER22252MAP
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • TYPESloping Hood, 1 Wide
  • WEIGHT LBS5
  • LIMITED WARRANTY3 Years
  • accessory_typeSlope Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Cherry

Item #: WBB2177534

Not Yet Rated

Usually ships in 7 to 10 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

Item #: WBB2177534

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple
    Salsbury Sloping Hood 22252 for 21"D Extra Wide Designer Wood Locker 1 Wide Maple

    Be the first to know about our special deals and events!

    Top