take 10% off our everday low prices!

Offer applied at final checkout

+

Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

Item #: WBB2177480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.00 up to 16% OFF

Price: $58.95

Save $1.77 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury extra wide designer locker side panels with sloping hood provide a finished look to the side of an individual designer wood locker or a row of designer wood lockers when installed together with sloping hood. Side panel are finish to match the doors of the designer wood lockers. This side panel are ideal solution when designer wood lockers are not flushed to the wall.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES24
  • HEIGHT INCHES8-7/8
  • ASSEMBLYAssembled
  • BRANDSalsbury
  • COLOR FINISHMaple
  • CONSTRUCTIONParticleboard/Laminate
  • MANUFACTURERS PART NUMBER22255MAP
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • TYPESloping Hood, 1 Wide
  • WEIGHT LBS6
  • LIMITED WARRANTY3 Years
  • accessory_typeSlope Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories

Popular item in this category

Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Gray

Item #: WBB2177480

Not Yet Rated

Usually ships in 7 to 10 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

Item #: WBB2177480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple
    Salsbury Sloping Hood 22255 for 24"D Extra Wide Designer Wood Locker 1 Wide Maple

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top