take 10% off our everday low prices!

Offer applied at final checkout

Salsbury Sloping Hood 33352 - for 21"D Designer Wood Locker 12"W Maple

Salsbury Sloping Hood 33352 - for 21"D Designer Wood Locker 12"W Maple

Item #: WBB2177598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$50.00 up to 14% OFF

Price: $42.95

Save $1.29 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Salsbury Sloping Hood 33352 - for 21"D Designer Wood Locker 12"W Maple

Salsbury designer locker sloping hood prevent items from being stored or hidden on top of lockers. Provide an easy to clean surface for healthy environment. Ideal for spas, locker room and fitness center.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES21
  • HEIGHT INCHES7-3/4
  • ASSEMBLYUnassembled
  • BRANDSalsbury
  • COLOR FINISHMaple
  • CONSTRUCTIONParticleboard/Laminate
  • MANUFACTURERS PART NUMBER33352MAP
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • TYPESloping Hood, 1 Wide
  • WEIGHT LBS4
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
  • accessory_typeSlope Top
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Salsbury Sloping Hood 33357 - for 15"D Designer Wood Locker 12"W Cherry

Item #: WBB2177598

Not Yet Rated

Usually ships in 7 to 10 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salsbury Sloping Hood 33352 - for 21"D Designer Wood Locker 12"W Maple

Salsbury Sloping Hood 33352 - for 21"D Designer Wood Locker 12"W Maple

Item #: WBB2177598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top