Take 15% off your entire order!

Offer applied at checkout

+

Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled

Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled

Item #: WBB1887523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dark Oak
  • Light Oak
  • Medium Oak

Dark Oak

$410.00 up to 14% OFF

Price: $351.95

Save $17.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Solid Oak Executive Wood Locker 11164 - Single Tier 1 Wide, 16x24x72, 1 Door, Dark Oak

11000 Series Single Tier Solid Oak Executive Wood Lockers

Features

  • Constructed with attractive solid oak raised panel doors with selected color finish. (Finished Side Panels sold separately)
  • Solid oak executive lockers combine the strength and durability of solid wood with the natural beauty of oak
  • Ideal for health clubs, locker rooms, country clubs, day spas, golf clubs or wherever a professional environment is desired
  • Available in a light oak, medium oak or dark oak finish and include a gold finish name / number plate
  • Solid oak executive lockers include a black laminated base and are 6 feet high (add 4" for base)
  • 18" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 70-1/2" high and 16-3/4" deep
  • 21" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 70-1/2" high and 19-3/4" deep
  • 24" deep solid oak executive lockers have a compartment size that is 14-3/4" wide, 70-1/2" high and 22-3/4" deep
  • Each compartment includes a full depth hat shelf, an 11-3/4" deep shoe shelf, a 5" deep shelf and a double prong ceiling hook
  • Available as 1 wide or 3 wide units
  • 1 wide units come fully assembled while 3 wide units require minor assembly
  • All locker doors are 16" wide x 3/4" deep and include a gold finish cylinder cam lock with 2 keys
  • Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Options

  • Crown molding and side panels
  • Custom engraved gold finish name / number plates
  • Coat Rods
  • Flat top fillers
  • Vertical front fillers
  • Wire pulls
  • Knob pulls
  • Thumb latches
  • Combination padlocks with gold finish hasps
  • Electronic locks


Product Specifications

  • WIDTH INCHES16
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • INSIDE WIDTH INCHES14-3/4
  • INSIDE DEPTH INCHES22-3/4
  • INSIDE HEIGHT INCHES70-1/2
  • OVERALL WIDTH INCHES16
  • OVERALL HEIGHT INCHES76
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • COLOR FINISHDark Oak
  • CONSTRUCTIONIPB, MDF, Melamine, Steel, Aluminum, Brass, Oak, Plywood
  • CONFIGURATION1 Wide
  • LOCKER TYPEWood Lockers
  • MANUFACTURERS PART NUMBER11164DRK
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SERIES11000 Series Solid Oak Executive Lockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • TIER TYPESingle Tier
  • WEIGHT LBS145
  • CERTIFIED/APPROVEDISO 9001: 2008
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled

Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled

Item #: WBB1887523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Single Tier 1 Door Solid Oak Executive Wood Locker, 16"Wx24"Dx72"H, Dark Oak, Assembled
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant